Beli air chisel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Air Tool Auto Chisel
    Mulai

    Rp5.699.900

    NITTO KOHKI Air Tool Auto Chisel
    atribut:
    • Air Consumption No-load (m³/minute): 0.3
    • Inlet Size: Rc 1/4\"
    • Shank Size (mm): 10
    • Stroke Speed (rpm): 2600
  2. Wipro Mata Bor Chisel Cold HEX Flat
    Mulai

    Rp36.900

  3. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  4. Wipro Mata Bor Chisel Cold SDS Flat
    Mulai

    Rp25.900

    Wipro Mata Bor Chisel Cold SDS Flat
    atribut:
    • Type: SDS
    • Length (mm): 250
    • Shank (mm): 14
  5. K55 HSS Square Tool Bit (Pahat Bubut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  6. Wipro Mata Bor Chisel HEX Lancip
    Mulai

    Rp36.900

  7. Wipro Mata Bor Chisel SDS Lancip
    Mulai

    Rp25.900

    Wipro Mata Bor Chisel SDS Lancip
    atribut:
    • Type: SDS
    • Length (mm): 250
    • Shank (mm): 14
  8. Allwin HSS Square Tool Bit (Pisau Pahat Bubut)
    Mulai

    Rp18.900

  9. ESCO Earchzel
    Mulai

    Rp2.399.900

    ESCO Earchzel
    atribut:
    • Overall Length (mm): 210
    • Stroke (mm): 66
    • Case Dimensions (mm): 320x250x95
    • Air Consumption (L/minute): 157
    • Number of Impact (impacts/minute): 3000
    • Operating Pressure (MPa) : 0.64
    • Required Compressor Power (kW): 1.5
    • Suction Nozzle Size (inch): 1/4PT
  10. INGERSOLL RAND Needle & Chisel Scaler
    Mulai

    Rp8.799.900

    INGERSOLL RAND Needle & Chisel Scaler
    Deskripsi:
    Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Compatible Collar Shape: Notched
    • Minimum Hose Size (inch): 5/16
    • Power Source: Air Powered
    • Shank Shape: Square
    • Shank Size (inch): 0.5
    • Throttle Type: Lever
  11. monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    Mulai

    Rp28.900

    monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    atribut:
    • Material: HSS
    • Type: M2
  12. monotaro.id Mur SS304
    Mulai

    Rp2.900

    monotaro.id Mur SS304
    atribut:
    • Material: SS304
  13. SP Air Impact Wrench (Kunci Sok Angin)
    28%
    Mulai

    Rp4.799.900

    SP Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Equipped with a grip which is easy to hold and difficult to slip.-Air regulator is built it.-Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Max Tightening Torque: 450Nm
    • Air consumption: 0.6
    • Hose Mounting Port: NPT1/4
    • Exhaust: Downward
    • Hammer Type: Twin Hammer
    • No-load Speed (minute): 5800
    • Total Length: 185mm
  14. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  15. Nippon Pneumatic Industrial (NPK) Npk Chipper Square
    Mulai

    Rp7.599.900

    Nippon Pneumatic Industrial (NPK) Npk Chipper Square
    atribut:
    • Stroke (mm): 45
    • Overall Length (mm): 223
    • Hose Inner Diameter (mm): Ø9.5
    • Mounting Shape: Square
    • Mass (kg): 2.1
    • Air Consumption (m³/minute): 0.3
    • Connection Screw (inch): Rc1/4
    • Number of Hits (times/minute): 3800
    • TRUSCO Number: 292-4358
  16. WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp68.900

    WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  17. NITTO KOHKI Air Tool Jet Chisel
    Mulai

    Rp6.499.900

    NITTO KOHKI Air Tool Jet Chisel
    Deskripsi:
    Selalu tepat sasaran dan melakukan semua pekerjaan dengan cepat. Dapat menjangkau area yang sulit dijangkau. Sangat berguna dalam industri apa pun, seperti dalam pengelasan, pembersihan, pengecoran, batu bata, stonework, dan lain-lain. Jet Chisel adalah alat pneumatik utama yang digunakan pada pekerjaan-pekerjaan tersebut dan pekerjaan berat lainnya. Tidak berukuran terlalu besar dan ringan, air tool ini menawarkan performa yang maksimal. Jet Chisel menjamin penggunaan yang efisien dan bebas masalah selama bertahun-tahun. Selain itu, alat ini menyelesaikan masalah sampai tuntas. Needle dari Jet Chisel dapat dengan cepat menyesuaikan bentuk permukaan secara otomatis. Needle alat ini dapat masuk ke sudut terdalam, permukaan yang tidak rata, dan juga bentuk lekukan apa pun. Dengan begitu, tidak ada toko yang tidak menjual alat ini. Jet Chisel ini juga menghemat waktu yang sama efisiennya dengan ship-board application.
  18. BENZ WERKZ Hexagon 30 Type Pointed
    Mulai

    Rp97.900

    BENZ WERKZ Hexagon 30 Type Pointed
    atribut:
    • Total Length (mm): 450
    • Type: Pointed
Daftar Harga air chisel Terbaru October 2026
NITTO KOHKI Air Tool Auto ChiselRp5.699.900
Wipro Mata Bor Chisel Cold HEX FlatRp36.900
Chicago Pneumatic Needle & Chisel ScalerRp7.599.900
Wipro Mata Bor Chisel Cold SDS FlatRp25.900
K55 HSS Square Tool Bit (Pahat Bubut)Rp34.900
Wipro Mata Bor Chisel HEX LancipRp36.900
Wipro Mata Bor Chisel SDS LancipRp25.900
Allwin HSS Square Tool Bit (Pisau Pahat Bubut)Rp18.900
ESCO EarchzelRp2.399.900
ALDO HSS Turning Tool (Pisau Pahat Bubut)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)